This product may not be available in all locations.

Pressure Switch, Fixed Differential, NEMA 4/4X/13, 0.2-10 PSI Range, 10A
Item #: 75281
Cat #: 9012GDW1
UPC: 785901048015
to view pricing and more.
Documents & Guides
Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 100 PSI Maximum Allowable Pressure, 0.2 - 10 PSI Range, 10 Amp, 480 Volt AC
Overview
Pressure Switch, Fixed Differential, NEMA 4/4X/13, Class I, Division 2, Groups A, B, C, D, 100 PSI Maximum Allowable Pressure, 0.2 - 10 PSI Range, 10 Amp, 480 Volt AC
Also known as: 785901048015, 9012GDW1
Specifications
| Type: | Hazardous Location, Pressure Switch |
| Volts AC: | 480 |
| Amps: | 10 |
| Mounting: | Conduit |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Range: | 0.200 - 10 PSI, 100 PSI |
| Type: | Hazardous Location, Pressure Switch |
| Amps: | 10 |
| Standards: | California Proposition 65 |
| Range: | 0.200 - 10 PSI, 100 PSI |
| Volts AC: | 480 |
| Mounting: | Conduit |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |