Xenon Frosted Festoon Bulb, 5W, 12V

Item #: 7529

Cat #: 97118-33

UPC: 785652971136

to view pricing and more.
Documents & Guides
Xenon Frosted Festoon Bulb, 5W, 12V, 2550K, 33 Lumens, Life: 16,000 Hours

Overview

Xenon Frosted Festoon Bulb, 5W, 12V, 2550K, 33 Lumens, Life: 16,000 Hours

Ambiance Lx Xenon Festoons revolutionized the under cabinet lighting industry and continue to be an industry standard. They are available in 5, 7 and 10 watts and 12 or 24V. Choose from a wide beam or directional lampholder to easily position light where you need it (lampholder sold separately).

Also known as: 785652971136, 97118-33

Specifications

Color Temperature: 2550 (Warm White)
Volts AC: 12
Wattage: 5
Color: Frosted
Light Technology: Xenon
Color Temperature: 2550 (Warm White)
Wattage: 5
Light Technology: Xenon
Volts AC: 12
Color: Frosted