Operator Interface, QuickPanel+, 15" Color, TFT, 24VDC, Capacitive

Item #: 752947

Cat #: IC755CBS15CDA

UPC:

to view pricing and more.
Documents & Guides
Operator Interface, QuickPanel+, 15 Inch, Color, TFT, Multi-Touch, Capacitive Screen, 24 Volt DC, Dual Ethernet Ports, Blank Bezel

Overview

Operator Interface, QuickPanel+, 15 Inch, Color, TFT, Multi-Touch, Capacitive Screen, 24 Volt DC, Dual Ethernet Ports, Blank Bezel

QuickPanel+ provides core capabilities that help users operate in today’s connected world. It’s an all-in-one OI: an OI/HMI, a PLC/ process controller, machine gateway, and a data historian. This combination puts more data at your fingertips, providing instant insight and control while reducing inventory and TCO. Remote programming technology makes it easy to access user accounts through a single access point. A single object-based programming environment means implementation is fast and easy.  

Also known as: IC755CBS15CDA

Specifications

Type: Touchscreen, Operator Interface
Mounting: Panel
Size: 15 in
Family / Style: QuickPanel
Type: Touchscreen, Operator Interface
Size: 15 in
Mounting: Panel
Family / Style: QuickPanel