Operator Interface, QuickPanel+, 12" Color, TFT, 24VDC, Capacitive

Item #: 753218

Cat #: IC755CSS12CDB

UPC:

to view pricing and more.
Documents & Guides
Operator Interface, QuickPanel+, 12 Inch, Color, TFT, Multi-Touch, Projected Capacitive Screen, 24 Volt DC, Dual Ethernet Ports, GE Monogram Bezel

Overview

Operator Interface, QuickPanel+, 12 Inch, Color, TFT, Multi-Touch, Projected Capacitive Screen, 24 Volt DC, Dual Ethernet Ports, GE Monogram Bezel

QuickPanel+ provides core capabilities that help users operate in today’s connected world. It’s an all-in-one OI: an OI/HMI, a PLC/ process controller, machine gateway, and a data historian. This combination puts more data at your fingertips, providing instant insight and control while reducing inventory and TCO. Remote programming technology makes it easy to access user accounts through a single access point. A single object-based programming environment means implementation is fast and easy.  

Also known as: IC755CSS12CDB

Specifications

Type: Touchscreen, Operator Interface
Mounting: Panel
Size: 12 in
Family / Style: QuickPanel
Type: Touchscreen, Operator Interface
Size: 12 in
Mounting: Panel
Family / Style: QuickPanel