Miniature LED Lamp, Indicator, .6A, 110-130VAC

Item #: 753267

Cat #: LED-120-MB-W

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature LED Lamp, Indicator, .6 Amp, 110-130 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 120MB, 120MB-6, 130MB, 8-3995, 949, 967.

Overview

Miniature LED Lamp, Indicator, .6 Amp, 110-130 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 120MB, 120MB-6, 130MB, 8-3995, 949, 967.
Also known as: LED-120-MB-W

Specifications

Mounting: Recessed
Length: 4 ft
Wattage: 36
Lumens: 4300
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 36
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Lumens: 4300
Standards: California Proposition 65
Dimmable: Yes