This product may not be available in all locations.
Pilot Light, Metal, Red Lens, Operator Only, 22.5mm
Item #:
75363
Cat #:
800FM-P4
UPC:
662073825630
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 22.5 mm, Metal, Red Lens, Operator Only
Overview
Pilot Light, 22.5 mm, Metal, Red Lens, Operator Only
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-P4 from Rockwell Automation® is an 800FM push-button pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073825630, 800FM-P4
Specifications
Color: | Red |
Size: | 22.5 mm |
Family / Style: | 800F |
Type: | Pilot Light |
Color: | Red |
Family / Style: | 800F |
Size: | 22.5 mm |
Type: | Pilot Light |
Customer Reviews
No reviews for this product
(0)