
16.5W U-Bent LED Lamp, 30K
Item #: 753685
Cat #: 16.5T8/24-3000-IF-6U-10/1
UPC: 046677452667
to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. PN# 45266-4, MDL# 9290011196, 32W Equivalent. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Overview
LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. PN# 45266-4, MDL# 9290011196, 32W Equivalent. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts***
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677452667, 16.5T8/24-3000-IF-6U-10/1
Specifications
| Lumens: | 1800, 2000, 2700 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 16.500 |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8 (Tubular) |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Lumens: | 1800, 2000, 2700 |
| Wattage: | 16.500 |
| Shape: | T8 (Tubular) |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Length: | 24 in , 2 ft |
| Base: | Medium Bi-Pin (G13) |