
16.5W U-Bent LED Lamp, 50K
Item #: 753688
Cat #: 16.5T8/24-5000-IF-6U-10/1
UPC: 046677452698
to view pricing and more.
Documents & Guides
LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1950(LBF), 2150(NBF), 2900(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. PN# 45269-8, MDL# 9290011199, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.
Overview
LED Lamp, 16.5W, 100-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 1950(LBF), 2150(NBF), 2900(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. PN# 45269-8, MDL# 9290011199, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.
Also known as: 046677452698, 16.5T8/24-5000-IF-6U-10/1
Specifications
| Wattage: | 16.500 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2150, 2900, 2100, 1950 |
| Shape: | T8 (Tubular) |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Wattage: | 16.500 |
| Color Rendering Index (CRI): | 82 |
| Shape: | T8 (Tubular) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 2150, 2900, 2100, 1950 |
| Length: | 24 in , 2 ft |
| Dimmable: | No |
| Type: | Ballast Compatible (Type A) |