This product has been discontinued.

Micro Data Center, Pre-Configured, Industrial, 42RMU, 78.1" Height
Item #: 753707
Cat #: CQSMDC79
UPC: 074983663668
to view pricing and more.
Documents & Guides
Micro Data Center, Pre-Configured, Industrial, 42RMU, 78.1 Inch Height, Network Cabling, 4 Casters, Shock Pallet, Black
Overview
Micro Data Center, Pre-Configured, Industrial, 42RMU, 78.1 Inch Height, Network Cabling, 4 Casters, Shock Pallet, Black
Also known as: 074983663668, CQSMDC79
Specifications
| Width: | 28 in |
| Color: | Black |
| Mounting: | Floor |
| Height: | 79 in |
| Size: | 42RMu |
| Type: | Micro Data Center |
| Depth: | 48 in |
| Width: | 28 in |
| Mounting: | Floor |
| Size: | 42RMu |
| Depth: | 48 in |
| Color: | Black |
| Height: | 79 in |
| Type: | Micro Data Center |