Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI

Item #: 753755
Cat #: CHFAFGF120PN
UPC: 786670007845
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC.
A combination type arc fault circuit interrupter is a device that offers mitigation of high current arcing faults in the complete circuit, including connected cords. In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. The current level of low current arcing faults is limited by the load.
Also known as: 786670007845, CHFAFGF120PN

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)