WAC LED-T24C-5-WT 5 FT 4500K TAPE

Item #: 753991

Cat #: LED-T24C-5-WT

UPC: 790576206721

to view pricing and more.
Documents & Guides
No Documents Available
WAC LED-T24C-5-WT 5 FT 4500K TAPE

Overview

WAC LED-T24C-5-WT 5 FT 4500K TAPE
Also known as: 790576206721, LED-T24C-5-WT

Specifications

Length: 5 ft
Color: White
Light Technology: LED
Length: 5 ft
Light Technology: LED
Color: White