WAC LED-T24C-2IN-WT 2 IN 4500K TAPE

Item #: 753993

Cat #: LED-T24C-2IN-WT

UPC: 790576206714

to view pricing and more.
Documents & Guides
No Documents Available
WAC LED-T24C-2IN-WT 2 IN 4500K TAPE

Overview

WAC LED-T24C-2IN-WT 2 IN 4500K TAPE
Also known as: 790576206714, LED-T24C-2IN-WT

Specifications

Length: 2 in
Color: White
Amps: 50
Light Technology: LED
Length: 2 in
Amps: 50
Color: White
Light Technology: LED