Laser Tag Label, SL, 56/Sheet, White, 2500PK
Item #: 7540
Cat #: TAG63L-105
UPC: 089306117841
to view pricing and more.
Documents & Guides
Laser Tag Label, Self-Laminating, 1.0" x .5" x 1.33", 56 Per Sheet, PET, White, 2500/pkg
Overview
Laser Tag Label, Self-Laminating, 1.0" x .5" x 1.33", 56 Per Sheet, PET, White, 2500/pkg
LaserTags are durable, laser printable labels for applications requiring clear, crisp legibility. The labels are supplied on 8.5" X 11" sheets and are printable using HellermannTyton Tagprint Pro software and a standard laser printer. Specially designed adhesives and materials are used for the LaserTags, ensuring that the labels will not curl, change color, or jam standard laser printers.
Also known as: 089306117841, TAG63L-105
Specifications
No Specifications Available