Drive, Adjustable Frequency, 248A, Frame 6, 200HP, 480VAC

Item #: 75404

Cat #: 20BD248A3ANNANC0

UPC: 820919149979

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 248 Amp, Frame 6, 200 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 248 Amp, Frame 6, 200 Horse Power, 480 Volt AC, Full Numeric LCD Interface
Also known as: 820919149979, 20BD248A3ANNANC0

Specifications

Phase: 3
Size: 6
Volts AC: 480
Type: AC, Drive
Amps: 248
Horsepower: 200
Phase: 3
Volts AC: 480
Amps: 248
Size: 6
Type: AC, Drive
Horsepower: 200