Terminal Block, Fused, 6mm, Black, 36V AC/DC

Item #: 754163

Cat #: 1814700000

UPC: 032248358490

to view pricing and more.
Documents & Guides
Terminal Block, Fused, 6 mm, Black, 36 Volt AC/DC

Overview

Terminal Block, Fused, 6 mm, Black, 36 Volt AC/DC

Fuse terminal blocks

In some applications it is useful to protect the feed through connection with a separate fuse. Fuse terminal blocks are made up of one terminal block bottom section with a fuse insertion carrier. The fuses vary from pivoting fuse levers and pluggable fuse holders to screwable closures and flat plug-in fuses.

Also known as: 032248358490, 1814700000

Specifications

Type: Fused, Terminal Feed Through
Volts AC: 36
Mounting: DIN Rail
Color: Black
Type: Fused, Terminal Feed Through
Mounting: DIN Rail
Volts AC: 36
Color: Black