Battery 10.8v, 10 x 5 x 4 inches

Item #: 754288

Cat #: MBP108

UPC: 783310031277

to view pricing and more.
Documents & Guides
Greenlee Battery 10.8v, 1.5ah Li-ion, 10 x 5 x 4 inches

Overview

Greenlee Battery 10.8v, 1.5ah Li-ion, 10 x 5 x 4 inches

Battery 10.8V, 1.5AH LI-ION

Also known as: 783310031277, MBP108

Specifications

Volts DC: 12
Volts DC: 12