Contactor, IEC, 9A, 3P, 12VDC Electronic Coil, 1NO

Item #: 754335

Cat #: 100-C09EQ10

UPC: 885630067148

to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 12 Volt DC Electronic Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 12 Volt DC Electronic Coil, 1 Normally Open, Auxiliary Contact
Also known as: 885630067148, 100-C09EQ10

Specifications

Poles: 3
Type: Contactor
Volts DC Control: 12
Amps: 9
Family / Style: 100-C
Poles: 3
Volts DC Control: 12
Family / Style: 100-C
Type: Contactor
Amps: 9