This product has been discontinued.

4' 18.5W T8 LED Lamp, 40K
Item #: 754408
Cat #: LEDT8P-48-21L-40K-B1
UPC: 849665001942
to view pricing and more.
Documents & Guides
LED Lamp, 18.5W, 120-347V, Bulb: T8, Length: 48", Lumens: 2100, CRI: 90, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., Shatterproof Design 32W Equivalent. Rated to -25° •Compatible with >90% of electronic T8 ballasts, including instant start, programmed start, rapid start and dimmable fluorescent ballasts
Overview
LED Lamp, 18.5W, 120-347V, Bulb: T8, Length: 48", Lumens: 2100, CRI: 90, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs., Shatterproof Design 32W Equivalent. Rated to -25° •Compatible with >90% of electronic T8 ballasts, including instant start, programmed start, rapid start and dimmable fluorescent ballasts
Also known as: 849665001942, LEDT8P-48-21L-40K-B1
Specifications
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft, 48 in |
| Lumens: | 2100 |
| Volts AC: | 347 |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 2100 |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Type: | Ballast Bypass (Type B) |
| Length: | 4 ft, 48 in |
| Volts AC: | 347 |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |