Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 2 (FLA 62), Size 3 (FLA 82)

Item #: 75442

Cat #: W75

UPC: 781180512865

to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 62), Size 3 (Full Load Amps 82), Size 4 (Full Load Amps 89) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 2 (Full Load Amps 62), Size 3 (Full Load Amps 82), Size 4 (Full Load Amps 89) *** See Document Below for Other Amperages *** *** Rockwell Automation Preferred Product ***

Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.

Also known as: 781180512865, W75

Specifications

Type: Heater Element, Manual
Standards: Build America Buy America Compliant
Special Program: Rockwell Automation Preferred Product
Type: Heater Element, Manual
Special Program: Rockwell Automation Preferred Product
Standards: Build America Buy America Compliant