20A TR Industrial Grade Duplex Receptacle, 5-20R, Blue

Item #: 754522

Cat #: 5362-2PB

UPC: 078477706503

to view pricing and more.
Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue

Overview

Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.

Also known as: 078477706503, 5362-2PB

Specifications

Color: Blue
Amps: 20
NEMA Configuration: 5-20R
Type: Duplex, Self-Grounding
Material: Nylon
Color: Blue
NEMA Configuration: 5-20R
Material: Nylon
Amps: 20
Type: Duplex, Self-Grounding