20A Decora Plus Controlled Receptacle, 5-20R, Blue

Item #: 754524
Cat #: 16352-2PB
UPC: 078477706176
Sign In or Register to view pricing and more.
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Two Outlets Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Blue
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol
Also known as: 078477706176, 16352-2PB

Specifications

Poles: 2
Color: Blue
Amps: 20
Type: Controlled, Self-Grounding
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Poles: 2
Amps: 20
Gangs: 1
Volts AC: 125
Color: Blue
Type: Controlled, Self-Grounding
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)