Drive, 480VAC, 3PH, 96A, 75 HP/ND, 60 HP/HD, IP20/Type 1, No HIM

Item #: 75453

Cat #: 20BD096A0AYNANC0

UPC: 820919091742

to view pricing and more.
Drive, PowerFlex700, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

Overview

Drive, PowerFlex700, 480 Volt AC, 3-Phase, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

PowerFlex700 AC Drive, 480 VAC, 3 PH, 96 Amps, 75 HP Normal Duty, 60 HP Heavy Duty, IP20 / Type 1, with conformal coating, No HIM (Blank Plate), Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC directive (89/336/EEC), No Communication Module, Vector Control with 24V I/O, No Feedback

Also known as: 820919091742, 20BD096A0AYNANC0

Specifications

Phase: 3
Volts DC Control: 24
Horsepower: 75, 60
Volts AC: 480
Amps: 96
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Size: 5
Phase: 3
Horsepower: 75, 60
Amps: 96
IP/NEMA Rating: NEMA 1, IP20
Volts DC Control: 24
Volts AC: 480
Type: AC, Drive
Size: 5