Hazardous Location Breather Drains

Item #: 754596

Cat #: EXDBDM20SS6

UPC: 783510271671

to view pricing and more.

Overview

Hazardous Location Breather Drains, Material: Steel

Hazardous Location Breather Drains prevent moisture build-up within hazardous approved enclosures while maintaining enclosure UL Type rating. Drains are to be used when an enclosure is subject to fluctuations in temperature which can lead to the formation of condensation and a subsequent moisture build-up. These drains allow air within an enclosure to breathe with the surrounding atmosphere, preventing condensation and any potential damage to electrical equipment.

Also known as: 783510271671, EXDBDM20SS6

Specifications

Height: 5.750 in
Finish: Brushed
Width: 1.570 in
Depth: 0.980 in
Material: Stainless Steel 316L
Height: 5.750 in
Width: 1.570 in
Material: Stainless Steel 316L
Finish: Brushed
Depth: 0.980 in