Transformer, Automation, 7.5KVA, 240/480V Input, 120/240V Output

Item #: 75463

Cat #: HSS5F7.5AS

UPC: 783472000500

to view pricing and more.
Documents & Guides
7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.

Overview

7.5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, Non-Ventilated, Stainless Steel, Hazardous Locations/Harsh Industrial Environments Rating, NEMA 3R.
Also known as: 783472000500, HSS5F7.5AS

Specifications

Mounting: Surface
Phase: 1
Volt Amps: 7.500kVA
Material: Stainless Steel
Mounting: Surface
Volt Amps: 7.500kVA
Phase: 1
Material: Stainless Steel