Drive, Safety, 480VAC, 3PH, 34A, 25HP ND, 20HP HD, IP20/Type 1

Item #: 754638

Cat #: 20DD034A3NYNAEASE

UPC: 820919904790

to view pricing and more.
Documents & Guides
Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Communication

Overview

Drive, PowerFlex 700S, 480 Volt AC, 3-Phase, 34 Amps, 25 Horse Power Normal Duty, 20 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), Ethernet/IP - DPI Module, Phase II Control, Expanded Cassette, Safe Off, Includes Second Encoder, Phase II, No DriveLogix, No Embedded Communication
Also known as: 820919904790, 20DD034A3NYNAEASE

Specifications

Phase: 3
Type: AC Drive, Safety
Volts AC: 480
Amps: 34
Horsepower: 25, 20
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20
Phase: 3
Volts AC: 480
Horsepower: 25, 20
IP/NEMA Rating: NEMA 1, IP20
Type: AC Drive, Safety
Amps: 34
Mounting: Surface