Drive, Adjustable Frequency, 65A, Frame 3, 50HP, 480VAC

Item #: 75474

Cat #: 20BD065A3AYNAND0

UPC: 820919091308

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 65 Amp, Frame 3, 50 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 700, Adjustable Frequency, 65 Amp, Frame 3, 50 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Allen-Bradley® PowerFlex® 700 AC drives offer application-specific features to meet your needs and are available in a wide range of horsepower ratings. This line of drives can control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. Catalog item 20BD065A3AYNAND0 is a PowerFlex 700 AC drive from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.

Also known as: 820919091308, 20BD065A3AYNAND0

Specifications

Phase: 3
Volts AC: 480
Amps: 65
Type: AC, Drive
Size: 3
Horsepower: 50
Phase: 3
Amps: 65
Size: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 50