Ferrule, 14 AWG (2.5mm²)

Item #: 754774

Cat #: F80-20-M

UPC: 074983764228

to view pricing and more.
Ferrule, 14 AWG wire range, 0.79(20.0mm) length.

Overview

Ferrule, 14 AWG wire range, 0.79(20.0mm) length.
Also known as: 074983764228, F80-20-M

Specifications

Material: Copper
Material: Copper