Ethernet Switch, 6 Port, Managed, 10-30VDC, 10/100BaseTX

Item #: 754823

Cat #: 7506GX2

UPC:

to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, 6 Ports, Managed, 4 x 10/100BaseTX, 2 x SFP w/o Modules, 10 - 30 Volt DC

Overview

Ethernet Switch, Industrial, 6 Ports, Managed, 4 x 10/100BaseTX, 2 x SFP w/o Modules, 10 - 30 Volt DC

For ease of confi guration and monitoring, the 7506GX2 offers web browser management and N-View OLE for process control (OPC) server software. The N-TRON N-View software can be combined with popular HMI software packages to add network traffi c monitoring, trending, and alarming to any application using N-TRON switches. In addition, SNMP is available for switch link and status monitoring. The status LED can be confi gured to respond to power failure on power input 1 or input 2, N-Link fault, port usage fault, N-Ring broken, partial break high, partial break low, or if multiple ring managers are detected.

Also known as: 7506GX2

Specifications

Mounting: DIN Rail
Type: Managed
Volts DC Range: 10 - 30
Number of Ports: 6
Mounting: DIN Rail
Volts DC Range: 10 - 30
Type: Managed
Number of Ports: 6