REXEL logo

2-Light Pendant, 100W, A19, 120V, Autumn Bronze Finish

Item #: 754845
Cat #: 7790402-715
UPC: 785652242762
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Autumn Bronze Finish, Café Tint Glass, 144 Inch Chain, Safety Listed for Damp Location

Overview

Two Light Semi-Flush Convertible Pendant, 100 Watt, Medium Base, 120 Volt, Autumn Bronze Finish, Café Tint Glass, 144 Inch Chain, Safety Listed for Damp Location
Also known as: 785652242762, 7790402-715

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Type: Pendant, Ceiling Fixture
Diameter: 13 1/2 in
Volts AC: 120
Material: Steel
Color: Autumn Bronze
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Type: Pendant, Ceiling Fixture
Volts AC: 120
Color: Autumn Bronze
Wattage: 100
Diameter: 13 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)