12/3 THHN/THWN-2 SOL Copper, Black/White/Green, 250' CoilPak

Item #: 754872
Cat #: 58389703
UPC: 032886941368
Sign In or Register to view pricing and more.
Documents & Guides
SIMpull 12/3 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 250 Ft. CoilPak

Overview

SIMpull 12/3 THHN/THWN-2 Solid Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Black/White/Green, 250 Ft. CoilPak
Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.
Also known as: 032886941368, 58389703

Specifications

Length: 250 ft
Conductors: 3
Material: Copper
Color: Black/White/Green
Type: Wire Pack
Family / Style: CoilPAK
Length: 250 ft
Material: Copper
Type: Wire Pack
Conductors: 3
Color: Black/White/Green
Family / Style: CoilPAK

Customer Reviews

No reviews for this product
(0)