Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Green, 3'

Item #: 754902

Cat #: 4019175

UPC:

to view pricing and more.
Documents & Guides
Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Green, 3'

Overview

Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Green, 3'
Also known as: 4019175

Specifications

Amps: 10
Color: Green
Length: 3 ft
Type: Power Cord
Volts AC: 250
Size: 3 ft
Jacket: SJT
Amps: 10
Length: 3 ft
Volts AC: 250
Jacket: SJT
Color: Green
Type: Power Cord
Size: 3 ft