Cable Tie Mount, Hi Temp. Adh., 2"x2" (5

Item #: 7550

Cat #: ABM4H-AT-L

UPC: 074983584796

to view pricing and more.
The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 2.0" long x 2.0" wide (50.8 x 50.8 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with min

Overview

The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 2.0" long x 2.0" wide (50.8 x 50.8 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with min
Also known as: 074983584796, ABM4H-AT-L

Specifications

Width: 2 in
Length: 2 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 2 in
Color: White
Material: Nylon
Length: 2 in
Mounting: Adhesive, # 6 Screw