Stayplate, 120 mm, Steel

Item #: 755018

Cat #: EXASP0001200018

UPC:

to view pricing and more.
Documents & Guides
Stayplate, 120 mm, Steel With Galvanized Finish

Overview

Stayplate, 120 mm, Steel With Galvanized Finish

Roxtec Stayplates Ex are used for pull-out resistance against forces in cables. To be inserted between rows of modules in frames with a rectangular packing space and a separate compression unit.

Also known as: EXASP0001200018

Specifications

Width: 120 mm
Material: Steel
Finish: Galvanized
Width: 120 mm
Finish: Galvanized
Material: Steel