Power Relay, Hinged Armature, Auxiliary, 115VAC Coil, Surface Mount

Item #: 755087

Cat #: HGA11J70

UPC: 783175619962

to view pricing and more.
Documents & Guides
Power Relay, Hinged Armature, Auxiliary, 115 Volt AC Coil, 4-Pole, Surface Mount

Overview

Power Relay, Hinged Armature, Auxiliary, 115 Volt AC Coil, 4-Pole, Surface Mount
Also known as: 783175619962, HGA11J70

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
Type: Power Relay
Volts AC Control: 115
Mounting: Surface
Amps: 30
Type: Power Relay
IP/NEMA Rating: NEMA 1
Poles: 4
Volts AC Control: 115