HDST, 800 A, NEMA 4X, 600 V, 3-pole

Item #: 755177

Cat #: DH367FWK

UPC: 782114357606

to view pricing and more.
Documents & Guides
Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, 800 A, NEMA 4X, 304 stainless steel, Class L, Three-pole, Three-wire, 600 V, Max Hp: 500, 500 hp (3PH @480/600 V), (4)#1/0-(4)750 kcmil Cu/Al

Overview

Eaton Enhanced visible blade single-throw safety switch, Corrosion resistant, 800 A, NEMA 4X, 304 stainless steel, Class L, Three-pole, Three-wire, 600 V, Max Hp: 500, 500 hp (3PH @480/600 V), (4)#1/0-(4)750 kcmil Cu/Al

ES-CDPA-Eaton Enhanced Visible Blade Safety Switches

Also known as: 782114357606, DH367FWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 4X