Drive, Adjustable Frequency, 40A, Frame 3, 30HP, 480VAC

Item #: 75524

Cat #: 20BD040A0AYNAND0

UPC: 820919021282

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 40 Amp, Frame 3, 30 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 40 Amp, Frame 3, 30 Horse Power, 480 Volt AC
Also known as: 820919021282, 20BD040A0AYNAND0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
Type: AC, Drive
Amps: 40
Size: 3
Phase: 3
Horsepower: 30
Amps: 40
Volts AC: 480
Type: AC, Drive
Size: 3