Drive, Adjustable Frequency, 34A, Frame 2, 25HP, 480VAC

Item #: 75546

Cat #: 20BD034A0AYNANC0

UPC: 820919021251

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 34 Amp, Frame 2, 25 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 700, Adjustable Frequency, 34 Amp, Frame 2, 25 Horse Power, 480 Volt AC

Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919021251, 20BD034A0AYNANC0

Specifications

Phase: 3
Volts AC: 480
Amps: 34
Horsepower: 25
Type: AC, Drive
Size: 2
Phase: 3
Amps: 34
Type: AC, Drive
Volts AC: 480
Horsepower: 25
Size: 2