Heater Interior, ComPak Series, 1125W 208V

Item #: 755487

Cat #: CS118

UPC: 027418675699

to view pricing and more.
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1125W 208V *Cadet Part # 67569*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 1125W 208V *Cadet Part # 67569*

Com-Pak Heater Assembly Only - No Thermostat

Also known as: 027418675699, CS118

Specifications

Wattage: 1125
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1125
Mounting: Wall
Volts AC: 208
Family / Style: ComPak