This product may not be available in all locations.

Breaker, 20/50A, 2P, 120/240V, 10 kAIC, Quad, BR Series
Item #: 755528
Cat #: BRD220250
UPC: 786676372220
to view pricing and more.
Documents & Guides
Non CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
Non CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Non CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. For BR Series Loadcenters
Also known as: 786676372220, BRD220250
Specifications
| Volts AC: | 120, 240 |
| Amps: | 20, 50 |
| Poles: | 4 |
| Family / Style: | BR |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 4 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 20, 50 |
| Family / Style: | BR |