20 Amp, 125 Volt, Tamper Resistant Receptacle, Merlot

Item #: 755573

Cat #: SCR-20-MR

UPC: 027557175487

to view pricing and more.
20 Amp, 125 Volt, Tamper Resistant Receptacle, Merlot

Overview

20 Amp, 125 Volt, Tamper Resistant Receptacle, Merlot

Claro, Satin, Receptacle, 125V/20A in merlot

Also known as: 027557175487, SCR-20-MR

Specifications

Mounting: Insert
Type: Receptacle, Duplex, Decorator
Color: Merlot
Amps: 20
Volts AC: 125
Mounting: Insert
Color: Merlot
Volts AC: 125
Type: Receptacle, Duplex, Decorator
Amps: 20