86W LED Wallpack

Item #: 755608

Cat #: WPXL86LED

UPC: 765364010811

to view pricing and more.
Documents & Guides
LED Wallpack, 85.05W, 4032K, Lumens: 8558, Dimensions: 10.83" x 16.05" x 12.36", Multi-Volt. Color: Black. Life: 200,000 Hours. DLC Compliant. Made in USA

Overview

LED Wallpack, 85.05W, 4032K, Lumens: 8558, Dimensions: 10.83" x 16.05" x 12.36", Multi-Volt. Color: Black. Life: 200,000 Hours. DLC Compliant. Made in USA
Also known as: 765364010811, WPXL86LED

Specifications

Type: Wallpack
Wattage: 85
Color Temperature: 4050 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Type: Wallpack
Color Temperature: 4050 (Cool White)
Light Technology: LED
Standards: DLC Listed (Standard)
Wattage: 85
Color: Black
Volts AC Range: 120 - 277