
Din Rail Power Supply, 60 Watt, 24 VDC Output
Item #: 755618
Cat #: DRP024V060W1AZ
UPC:
to view pricing and more.
Documents & Guides
CliQ Power Supply, 2.5 Amp, 60 Watts, 100-240 Volt AC Input, 125 -250 Volt DC Input, 24 Volt DC Output, Plastic Case, Din Rail Mount, Multiple Connection for Terminals.
Overview
CliQ Power Supply, 2.5 Amp, 60 Watts, 100-240 Volt AC Input, 125 -250 Volt DC Input, 24 Volt DC Output, Plastic Case, Din Rail Mount, Multiple Connection for Terminals.
Also known as: DRP024V060W1AZ
Specifications
| Volts DC: | 24, 125/250 |
| Type: | Power Supply |
| Phase: | 1 |
| Wattage: | 60 |
| Amps: | 2 |
| Volts AC Range: | 100 - 240 |
| Volts DC: | 24, 125/250 |
| Phase: | 1 |
| Amps: | 2 |
| Type: | Power Supply |
| Wattage: | 60 |
| Volts AC Range: | 100 - 240 |