22mm Contact Block 800F PB

Item #: 75568

Cat #: 800F-X20D

UPC: 662468118941

Sign In or Register to view pricing and more.
Documents & Guides
22.5mm PB No Latch, Screw Contact Block, 2 N.O. Double Circuit

Overview

22.5mm PB No Latch, Screw Contact Block, 2 N.O. Double Circuit

Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-X20D from Rockwell Automation® is an 800F push-button contact block. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468118941, 800F-X20D

Specifications

Family / Style: 800F
Type: Pushbutton
Family / Style: 800F
Type: Pushbutton