Contact Block, 22.5mm, Plastic, 1 NO/NC, Dual Circuit

Item #: 75575
Cat #: 800F-X11D
UPC: 662468118965
Sign In or Register to view pricing and more.
Documents & Guides
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Open, 1 Normally Closed, Dual Circuit, 10 per Package

Overview

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Open, 1 Normally Closed, Dual Circuit, 10 per Package
Our 22 mm Back-of Panel Components include a rotating collar that allows for easy one-hand latch removal. You can combine any back-of-panel component with any operator. We also offer back-of-panel accessories including wrenches, screws, stab terminals, quick disconnects and threaded reset rods.
Also known as: 662468118965, 800F-X11D

Specifications

Type: 1 N.O. / 1 N.C., Contact Block
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: 1 N.O. / 1 N.C., Contact Block
Family / Style: 800F
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)