5" Housing IC, Recessed

Item #: 755777

Cat #: QL5NBQP

UPC: 783238142703

to view pricing and more.
Documents & Guides
5" Housing IC/Non-IC AirSeal, Line Voltage: 120V.

Overview

5" Housing IC/Non-IC AirSeal, Line Voltage: 120V.
Also known as: 783238142703, QL5NBQP, ic

Specifications

Type: IC, Housing
Volts AC: 120
Diameter: 5 in
Type: IC, Housing
Diameter: 5 in
Volts AC: 120