I/O Module, 16 Point, Selectable, 24VDC, Single D Code M12

Item #: 755791

Cat #: 1732E-16CFGM12P5QCR

UPC: 885630577197

to view pricing and more.
Documents & Guides
I/O Module, ArmorBlock, EtherNet/IP, 16 Self-Configuring, Dual-Port, Quick Connect, 5-Pin Aux, DC Micro (M12), Without CIP SYNC Input, Without Diagnostics, Dual Port

Overview

I/O Module, ArmorBlock, EtherNet/IP, 16 Self-Configuring, Dual-Port, Quick Connect, 5-Pin Aux, DC Micro (M12), Without CIP SYNC Input, Without Diagnostics, Dual Port

Our Bulletin 1732D and 1732E ArmorBlock® I/O modules provide low-cost, hardened, I/O suitable for on-machine use. You can mount these modules on a machine close to the sensors and actuators to provide shorter cable runs for automotive, material handling, and high-speed packaging applications. These modules are available for DeviceNet® and EtherNet/IP™ networks and are suitable for use in welding applications and end-of-arm robot applications.

Also known as: 885630577197, 1732E-16CFGM12P5QCR

Specifications

Type: Ethernet, I/O Module
Volts DC: 24
Family / Style: 1732
Type: Ethernet, I/O Module
Family / Style: 1732
Volts DC: 24