LEV 4750-IG #1CD/DUP LCK FL R

Item #: 755887
Cat #: 4750-IG
UPC: 078477778067
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Isolated Ground, Integral 6" Ground Lead (no ground screw) - ORANGE

Overview

15 Amp, 277 Volt, NEMA L7-15R, 2P, 3W, Duplex Locking Receptacle, Industrial Grade, Isolated Ground, Integral 6" Ground Lead (no ground screw) - ORANGE
15 Amp, 277 Volt, Duplex Locking Receptacle, Industrial Grade, Isolated Ground, Orange
Also known as: 078477778067, 4750-IG

Specifications

Color: Orange
Material: Steel, Nylon
Type: Duplex
Color: Orange
Type: Duplex
Material: Steel, Nylon

Customer Reviews

No reviews for this product
(0)