Contact Block, 22.5mm, Plastic, 1 Normally Open

Item #: 75591

Cat #: 800F-X10

UPC: 662468118897

to view pricing and more.
Documents & Guides
Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Open

Overview

Contact Block, No Latch, Front Mount, 22.5 mm, Plastic, 1 Normally Open

Our Bulletin 800F 22 mm Round Operator family meets demanding performance specifications. We use state-of-the-art solid modeling techniques and finite element analysis to optimize the durability and performance of our push buttons.

Also known as: 662468118897, 800F-X10

Specifications

Type: Contact Block, 1 N.O.
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Type: Contact Block, 1 N.O.
Family / Style: 800F
Size: 22.5 mm
Material: Plastic