Multiple Tie Plate, M3 Screw, Natural

Item #: 756283

Cat #: MTP1H-E6-C

UPC: 074983584291

to view pricing and more.
Documents & Guides
Multiple Tie Plate, Requires #6 (M3) Screws, Nylon 6.6, Indoor Use, 2.09" x 0.62" x 1.5", Natural, Package of 100

Overview

Multiple Tie Plate, Requires #6 (M3) Screws, Nylon 6.6, Indoor Use, 2.09" x 0.62" x 1.5", Natural, Package of 100
Also known as: 074983584291, MTP1H-E6-C

Specifications

Width: 0.620 in
Color: Natural
Material: Nylon
Length: 2.090 in
Mounting: # 6 Screw
Width: 0.620 in
Material: Nylon
Mounting: # 6 Screw
Color: Natural
Length: 2.090 in