This product has been discontinued.
This product may not be available in all locations.

Starter, Compact, 37A, 208/240VAC Coil, 23-32A, Breaker Range
Item #: 756402
Cat #: 190S-FNL3-FC32C
UPC: 611320456509
to view pricing and more.
Documents & Guides
Starter, Compact, 37 Amp, 200/220 - 208/240 Volt AC Coil, with 1 Normally Open, Side Mount Auxiliary Contact, 23 - 32 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed Auxiliary Contact on Breaker, Rotary Knob
Overview
Starter, Compact, 37 Amp, 200/220 - 208/240 Volt AC Coil, with 1 Normally Open, Side Mount Auxiliary Contact, 23 - 32 Amp, Breaker Range, 1 Normally Open, 1 Normally Closed Auxiliary Contact on Breaker, Rotary Knob
Also known as: 611320456509, 190S-FNL3-FC32C
Specifications
| Poles: | 3 |
| Type: | Starter, Motor Controller |
| Mounting: | DIN Rail |
| Amps: | 37 |
| Volts AC: | 600 |
| Amps Range: | 23 - 32 |
| Volts AC Control: | 208/240, 200/220 |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Volts AC: | 600 |
| Volts AC Control: | 208/240, 200/220 |
| Type: | Starter, Motor Controller |
| Amps: | 37 |
| Amps Range: | 23 - 32 |